Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 7-5/16 to 11-7/16 x 9-1/4 in.
Mfr # CA5366
Zoro # G0955543
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Oblong
- Element Only - Automotive Filters No
- Height 9 3/16 in
- Width 7-5/16 in to 11-7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # CA5366
- Zoro # G0955543
- UPC # 791440079861
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 9 3/16 in |
Width | 7-5/16 in to 11-7/16 in |
Length | 9 1/4 in |
Outside Dia. | 7-5/16 in to 11-7/16 in |
Overall Height | 9 3/16 in |
Overall Length | 9 1/4 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Oblong |
Element Only - Automotive Filters | No |
Includes | Attached Gasket |
Description/Special Features | Channel Flow Air Element |
Item | Automotive Air Filter |
Type | Channel Flow |
Features | Channel Flow Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Oblong, Element Only - Automotive Filters No, Height 9 3/16 in, Width 7-5/16 in to 11-7/16 in, Length 9 1/4 in, Outside Dia. 7-5/16 in to 11-7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORRYDE TANDEM ASSEMBLY FOR 35IN WB (CRE2-35)
- HUSKY LINER 15-C F150 W/O FLARES FRONT AND REAR CUSTOM MUD GUARD COMBO SETS (58446)
- JR PRODUCTS JR Products 11765 T-Style Door Holder - Stainless Steel, 45° (11765)
- ZEROSTART SILICONE PAD, ADHESIVE 250W, 120V, 21A 35 95CM X 45 11CM CSACE (3400033)
- BALDWIN FILTERS Air Filter, 8-19/32 x 6-5/16 in. (PA2828)
- BALDWIN FILTERS Air Filter, 9-11/16 x 2-13/32 in. (PA4113)
- BALDWIN FILTERS Air Filter, 12-1/8 x 23-1/2 in. (PA2361)
- BALDWIN FILTERS Air Filter, 8-1/16 x 6-15/32 in. (PA4877)
- BALDWIN FILTERS Air Filter, Rectangular, 29/32" H (PA10363)
- BALDWIN FILTERS Air Filter, 6-7/32 to 12-31/32 x 6-1/32in (PA2233)
- BALDWIN FILTERS Air Filter, 5-31/32 x 8-5/32 in. (PA1777)
- Baldwin Filters Automotive Engine Air Filters