Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 7-3/8 x 19-1/2 in.
Mfr # PA2491
Zoro # G5790811
product price: $82.15
/ea
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 19 1/2 in
- Width 7 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2491
- Zoro # G5790811
- UPC # 791440019454
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 19 1/2 in |
Width | 7 3/8 in |
Length | 19 1/2 in |
Outside Dia. | 7 3/8 in |
Outside Diameter | 7 3/8 in |
Overall Height | 19 1/2 in |
Overall Length | 19 1/2 in |
Overall Width | 7 3/8 in |
Details
Air Filter Type - Automotive | Engine Inner Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | Attached, G103-N Included |
Description/Special Features | Inner Air Filter Element |
Item | Automotive Air Filter |
Type | Element/Inner |
Features | Inner Air Filter Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 19 1/2 in, Width 7 3/8 in, Length 19 1/2 in, Outside Dia. 7 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO SUPREME BY-PASS 3-WAY VALVE REPLACEMENT, LLC (37463)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG ADAPTER 2pc SET 74492 & 74493 (KH74488)
- CRC Battery Terminal Cleaner, Aerosol Spray Can, 12 oz, 11 oz nt wt, Nonflammable (03176)
- SYNFLEX Air Brake Tubing, Type B, 5/8 In OD, Blk (3270-1010-0100)
- BALDWIN FILTERS Air Filter, 13-11/16" H, 12-1/16" W (RS30225)
- BALDWIN FILTERS Air Filter, 9-25/32 to 12-3/4 x 29 in. (PA2632)
- BALDWIN FILTERS Air Filter, 3-13/32 x 10-17/32 in. (PA5584)
- BALDWIN FILTERS Air Filter, 10-9/16 x 8-5/32 in. (PA1778)
- BALDWIN FILTERS Air Filter, 19-1/2 x 5-1/4 in. (PA3815)
- BALDWIN FILTERS Air Filter, 12-13/16 x 11-17/32 in. (PA645)
- WIX FILTERS Air Filter #Wix 42374 (42374)
- Baldwin Filters Automotive Engine Air Filters