Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 7-3/8 in. Lx4-1/2 in. dia.
Mfr # PA30036
Zoro # G1582729
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 7 3/8 in
- Width 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA30036
- Zoro # G1582729
- UPC # 791440097216
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 7 3/8 in |
Width | 4 1/2 in |
Length | 7 3/8 in |
Outside Dia. | 4 1/2 in |
Inside Diameter - Bottom | 1 1/2 in |
Outside Diameter - Bottom | 4 1/2 in |
Overall Height | 7 3/8 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Air Element |
Item | Automotive Air Filter |
Includes | Disposable Housing |
Shape | Round |
Standards | ISO 9001:2015 |
Media Material | Cellulose, Paper |
Fit Type | Vehicle Specific |
Use Location | Engine |
Compatible Vehicle Type | Farm Equipment |
Product Type | Engine Air Filter |
Compatible Vehicle Make | John Deere |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 7 3/8 in, Width 4 1/2 in, Length 7 3/8 in, Outside Dia. 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Male Branch Tee, 1/4 in. Thread, 1.48 in L (372PTCSP-4-4)
- LUMAPRO Miniature Lamp, 906, 9.3W, T5, 13V, PK10 (906-10PK)
- FAIRCHILD INDUSTRIES 0919 Dodge Ram 1500,1018 Ram 3500 Crew Cab, Quad Cab Door Seal, Front on body, OEM55112360AC (D3065)
- ZEP 14 Oz. Non-Chlorinated Brake Parts Cleaner Bottle, Clear, Aerosol (L93401)
- BALDWIN FILTERS Air Filter, 9-7/32 x 18-3/8 in. (PA2466)
- BALDWIN FILTERS Air Filter, 7-9/16 x 2-1/8 in. (PA4102)
- BALDWIN FILTERS Air Filter, 4-1/4 x 15 in. (RS3935)
- BALDWIN FILTERS Air Filter, 5-1/4 x 12-3/32 in. (PA4870-FN)
- BALDWIN FILTERS Air Filter, 7-5/8 x 20-3/8 in. (PA2714)
- BALDWIN FILTERS Air Filter, 3-7/8 to 5-19/32 x 2-7/8 in. (PA4886)
- OP PARTS Air Filter, 12810001 (12810001)
- Baldwin Filters Automotive Engine Air Filters