Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 7-3/4 x 28-3/16 in.
Mfr # PA2771
Zoro # G0876163
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 28 3/16 in
- Width 7 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2771
- Zoro # G0876163
- UPC # 791440053489
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 28 3/16 in |
Width | 7 3/4 in |
Length | 28 3/16 in |
Outside Dia. | 7 3/4 in |
Overall Height | 28 3/16 in |
Overall Length | 28 3/16 in |
Overall Width | 7 3/4 in |
Outside Diameter | 7 3/4 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Air Element |
Item | Automotive Air Filter |
Includes | 4 in (101.6) One End I. Gasket, Disposable Housing |
Type | Element |
Features | Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 28 3/16 in, Width 7 3/4 in, Length 28 3/16 in, Outside Dia. 7 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE DOWN MARINE Fender-Tandom Teardrop Adj, #86269 (86269)
- STECK MANUFACTURING Retainer Clip Release Tool (21715)
- CROWN AUTOMOTIVE FENDER FLARE RETAINER KIT (55003232K)
- SHURHOLD 10" Polypropylene Stiff Bristle Deck Brush (990)
- BALDWIN FILTERS Air Filter, 3-25/32 to 4-13/32 x 3-5/8 in (PA3957)
- BALDWIN FILTERS Air Filter, 8-9/16 x 9-27/32 in. (PA2816)
- BALDWIN FILTERS Air Element, 13 x 21-1/2 in. (RS5509)
- BALDWIN FILTERS Air Filter, 4-3/32 x 7-23/32 in. (PA2778-FN)
- BALDWIN FILTERS Air Filter, 5-13/32 x 13-5/32 in. (RS4131)
- BALDWIN FILTERS Air Filter, 19-7/16" L x 14" W x 14" H (RS30128)
- PUROLATOR Purolator A26153 PurolatorONE Advanced Air Filter (A26153)
- Baldwin Filters Automotive Engine Air Filters