Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 7-3/4 x 12-15/16 in.
Mfr # PA3483
Zoro # G5825032
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 12 15/16 in
- Width 7 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA3483
- Zoro # G5825032
- UPC # 791440049284
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 12 15/16 in |
Width | 7 3/4 in |
Length | 12 15/16 in |
Outside Dia. | 7 3/4 in |
Inside Diameter - Bottom | 4 in |
Overall Height | 12 15/16 in |
Outside Diameter - Bottom | 7 3/4 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | Disposable Housing |
Item | Automotive Air Filter |
Description/Special Features | Replacement for Ecolite Air Element in Disposable Housing |
Type | Element |
Shape | Round |
Compatible Vehicle Type | Construction Equipment |
Compatible Vehicle Make | Volvo-Penta |
Fit Type | Vehicle Specific |
Standards | ISO 9001:2015 |
Use Location | Engine |
Media Material | Cellulose, Paper |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 12 15/16 in, Width 7 3/4 in, Length 12 15/16 in, Outside Dia. 7 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Specialty Coated Masking Paper, White (06540)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (20005)
- URO PARTS M-Benz Antenna Seal, 20182704987C45 (20182704987C45)
- GEMINEYE Back Up Camera System, 7" (EC7008-WK2)
- BALDWIN FILTERS Air Filter Element, 3-5/16 x 12-11/16 in. (RS3543)
- BALDWIN FILTERS Air Filter, 13-3/16" H, 13-3/16" L (PA30206)
- BALDWIN FILTERS Air Filter, 1-3/16"H, 8-21/32" W, 13-3/4" L (PA10142)
- BALDWIN FILTERS Air Filter, 3-7/8 to 5-19/32 x 2-7/8 in. (PA4886)
- BALDWIN FILTERS Air Filter, 5-1/4 x 15-1/2 in. (PA2568)
- BALDWIN FILTERS Air Filter, 3-5/16 x 11-31/32 in. (RS3703)
- BALDWIN FILTERS Conical-Shaped Air Filter, 7 x 15-1/2 in. (PA2756)
- Baldwin Filters Automotive Engine Air Filters