Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 7-3/4 x 1-3/4 in.
Mfr # PA4320
Zoro # G5626905
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 1 3/4 in
- Width 7 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA4320
- Zoro # G5626905
- UPC # 791440080775
- Country of Origin Korea, Republic of
- Category Automotive Engine Air Filters
Dimensions
Height | 1 3/4 in |
Width | 7 3/4 in |
Length | 8 15/16 in |
Overall Height | 1 3/4 in |
Overall Width | 7 3/4 in |
Overall Length | 8 15/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Includes | Attached Gasket |
Description/Special Features | Panel Air Element |
Item | Automotive Air Filter |
Type | Element/Panel |
Features | Panel Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 1 3/4 in, Width 7 3/4 in, Length 8 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US MOTOR WORKS FUEL PUMP MODULE (USEP2060S)
- WIX FILTERS Engine Oil Filter #Wix 51374 (51374)
- SKF Wheel Seal, 47697 (47697)
- QUICKCABLE Ford Powerstroke Diesel Cable, 108" (2116-001)
- BALDWIN FILTERS Air Filter (RS30274)
- BALDWIN FILTERS Air Filter, 3-1/16 x 10-15/32 in. (RS4962)
- BALDWIN FILTERS Air Filter, 12-13/32 x 15-1/2 in. (RS3510)
- BALDWIN FILTERS Air Filter, 8-13/16 x 16-23/32 in. (RS5558)
- BALDWIN FILTERS Air Filter, 9-21/32 x 23-17/32 in. (RS3743)
- BALDWIN FILTERS Air Filter, 9-31/32 x 11-3/8 in. (RS5458)
- AFTERMARKET New 12758 Filter Fits kawasaki 11013-7049 110137049 11013-0726 (FIA60-0034)
- Baldwin Filters Automotive Engine Air Filters