Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 7-3/16 x 13-13/32 in.
Mfr # PA4683
Zoro # G5500004
product price: $87.19
/ea
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 13 13/32 in
- Width 7 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA4683
- Zoro # G5500004
- UPC # 791440067523
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 13 13/32 in |
Width | 7 3/16 in |
Length | 13 13/32 in |
Outside Dia. | 7 3/16 in |
Overall Length | 13 13/32 in |
Overall Height | 13 13/32 in |
Outside Diameter | 7 3/16 in |
Overall Width | 7 3/16 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Includes | (2) Attached Gaskets, Lift Bar |
Description/Special Features | Outer Air Filter Element |
Type | Element/Outer |
Features | Outer Air Filter Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 13 13/32 in, Width 7 3/16 in, Length 13 13/32 in, Outside Dia. 7 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 4-7/8 x 3 x 4-7/8 In (PF10-CS)
- MOBIL 14 oz Extreme Pressure Grease Cartridge (100434)
- BAL BAL 29020B A-Frame Model Tongue Jack - 1,000 lb. / Topwind (29020B)
- VELVAC Cable, Coiled Abs Elec 20Ft 12"Ends (590080)
- BALDWIN FILTERS Air Filter, 5-7/16 x 11-7/8 in. (PA2391)
- BALDWIN FILTERS Air Filter, 9-11/16 x 2-1/4 in. (PA642)
- BALDWIN FILTERS Air Filter, 4-23/32 x 15-1/4 in. (RS3995)
- BALDWIN FILTERS Air Filter, 6-13/32 x 12 in. (PA2976-FN)
- BALDWIN FILTERS Air Filter, 9-21/32 x 23-17/32 in. (RS3743)
- BALDWIN FILTERS Air Filter, 9-31/32 x 11-3/8 in. (RS5458)
- PRONTO 96-00 Chrysler/Dodge/Plymouth Pronto Filter, Pf5238 (PF5238)
- Baldwin Filters Automotive Engine Air Filters