Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 7-3/16 to 8-1/4 x 18-1/2 in.
Mfr # PA2750
Zoro # G2681113
$67.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Conical
- Element Only - Automotive Filters No
- Height 18 1/2 in
- Width 7-3/16 in to 8-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA2750
- Zoro # G2681113
- UPC # 791440022393
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 18 1/2 in |
Width | 7-3/16 in to 8-1/4 in |
Length | 18 1/2 in |
Outside Dia. | 7-3/16 in to 8-1/4 in |
Overall Height | 18 1/2 in |
Inside Diameter | 21/32 in |
Inside Diameter - Bottom | 4 23/32 in |
Outside Diameter | 7 3/16 in |
Outside Diameter - Bottom | 8 1/4 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Conical, Element Only - Automotive Filters No, Height 18 1/2 in, Width 7-3/16 in to 8-1/4 in, Length 18 1/2 in, Outside Dia. 7-3/16 in to 8-1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blk Nyln Fender Liner Ret 8mm Hole 14mm Stem L PK15 (13091PK)
- FLEETGUARD Pac, Ff, FF5206 (FF5206)
- MAHLE Air Filter, Lx793 (LX793)
- CTA MANUFACTURING Milton M-Style Connector (CTA3940)
- BALDWIN FILTERS Air Filter, 9-5/8 x 8-1/16 in. (PA1867)
- BALDWIN FILTERS Air Filter, 19-7/16" L x 14" W x 14" H (RS30128)
- BALDWIN FILTERS Air Filter, 8-3/4 x 2-3/16 in. (PA4438)
- BALDWIN FILTERS Air Filter, 12-1/32 x 21-1/2 in. (PA2713)
- BALDWIN FILTERS Air Filter, 9-7/32 x 17-1/2 in. (PA2673)
- BALDWIN FILTERS Air Filter, 3-1/2 to 3-31/32 x 3-3/32 in. (PA4552)
- DONALDSON Air Cleaner, Frg Radialseal, G180031 (G180031)
- Baldwin Filters Automotive Engine Air Filters