Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 7-31/32 x 3-15/16 in.
Mfr # PA5664
Zoro # G5393421
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 3 15/16 in
- Width 7 31/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA5664
- Zoro # G5393421
- UPC # 791440091474
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 3 15/16 in |
Width | 7 31/32 in |
Length | 3 15/16 in |
Outside Dia. | 7 31/32 in |
Overall Height | 3 15/16 in |
Overall Length | 3 15/16 in |
Outside Diameter | 7 31/32 in |
Overall Width | 7 31/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Air Element |
Includes | 3-27/32 in (97.6) I. Gasket |
Item | Automotive Air Filter |
Type | Element |
Features | Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 3 15/16 in, Width 7 31/32 in, Length 3 15/16 in, Outside Dia. 7 31/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Battery Terminal Protector Dielectric Grease, 4gm, PK25 (BT-1)
- TYC Side Marker Light Assembly - Left, 18-3192-01 (18-3192-01)
- DYNA-GLO Replacement Fuel Filter Assembly For Kerosene Heater (2155-0001-00)
- BUSHWACKER 99-07 FORD HD OEM FRONT FLARES (20039-02)
- BALDWIN FILTERS Air Filter Element, 10-11/32 in. L (PA30070)
- BALDWIN FILTERS Air Filter, 10-7/32 x 9 in. (PA1621)
- BALDWIN FILTERS Air Filter, 6-1/32 to 11-7/8 x 8-23/32 in (CA5369)
- BALDWIN FILTERS Air Filter, 12-3/4 x 26-1/2 in. (PA3458)
- BALDWIN FILTERS Air Filter, 9-29/32 x 2-5/8 in. (PA4323)
- BALDWIN FILTERS Air Filter, 4-3/16 x 4-1/8 in. (PA1858)
- BALDWIN FILTERS Air Filter, 7-3/16 x 13-13/32 in. (PA4683)
- Baldwin Filters Automotive Engine Air Filters