Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 7-31/32 x 19-13/16 in.
Mfr # PA4984-FN
Zoro # G5538084
product price: $51.29
/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 19 13/16 in
- Width 7 31/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA4984-FN
- Zoro # G5538084
- UPC # 791440076303
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 19 13/16 in |
Width | 7 31/32 in |
Length | 19 13/16 in |
Outside Dia. | 7 31/32 in |
Flange Diameter | 9 13/16 in |
Inside Diameter - Bottom | 5 3/8 in |
Overall Height | 19 13/16 in |
Outside Diameter - Bottom | 9 13/16 in |
Inside Diameter | 3/4 in |
Outside Diameter | 7 31/32 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 19 13/16 in, Width 7 31/32 in, Length 19 13/16 in, Outside Dia. 7 31/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, 2" Receiver, Class 3,13116 (13116)
- BALDWIN FILTERS Air Element, 12-15/16 x 2-29/32 in. (PA5689)
- GROTE Standard Tie, Black, 7.6", 50lb., PK25 (85-6019)
- MOTOSHIELD PRO Glass Protectant 100 ml Spray (330-100)
- BALDWIN FILTERS Air Filter, 8-13/32 x 15-19/32 in. (RS5435)
- BALDWIN FILTERS Industrial Air Filter, 19-1/2 x 1-3/4 in. (PA4661)
- BALDWIN FILTERS Air Filter, 12-1/32 x 14-1/2 in. (PA2707)
- BALDWIN FILTERS Air Filter, 9-5/16 x 6-9/32 in. (CA5352)
- BALDWIN FILTERS Outer Air Filter, 9-1/8 x 18-1/2 in. (PA2620)
- BALDWIN FILTERS Air Filter, 18-5/16" H x 18-5/16" L (RS30062)
- BALDWIN FILTERS Air Filter, 13-27/32 x 14 in. (PA1643)
- Baldwin Filters Automotive Engine Air Filters