Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 7-29/32 x 22-5/8 in.
Mfr # RS3999
Zoro # G0394502
product price: $94.19
/ea
Free Shipping & Returns
$94.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 22 5/8 in
- Width 7 29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # RS3999
- Zoro # G0394502
- UPC # 791440061040
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 22 5/8 in |
Width | 7 29/32 in |
Length | 22 5/8 in |
Outside Dia. | 7 29/32 in |
Overall Height | 22 5/8 in |
Outside Diameter - Bottom | 7 29/32 in |
Inside Diameter - Bottom | 7 9/16 in |
Details
Air Filter Type - Automotive | Engine Inner Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Description/Special Features | Radial Seal Inner Air Element |
Item | Automotive Air Filter |
Includes | 7 9/16 in Gasket |
Filter Design | Radial Seal |
Type | Element/Inner/Radial Seal |
Shape | Round |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Use Location | Engine |
Standards | ISO 9001:2015 |
Compatible with Manufacturer Model Number | RS3998, RS3998XP |
Compatible Vehicle Type | Construction Equipment |
Media Material | Cellulose, Paper |
Product Type | Engine Air Filter |
Compatible Vehicle Make | Demag, Grove, Liebherr |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 22 5/8 in, Width 7 29/32 in, Length 22 5/8 in, Outside Dia. 7 29/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT PLAINS INDUSTRIES FILTER, PARTICULATE, 18GPM (129300-01)
- GROTE Clearance/Marker Lamp, 19 Style, Red (47092)
- PERFECT EQUIPMENT Wheel Weight, PZ Srs, 1.25 Oz., PK25 (P125Z)
- BUYERS PRODUCTS Tow Hook, 8-1/2" L, 5-1/2" W (B2800ALH)
- BALDWIN FILTERS Air Filter, 4-23/32 x 15-1/4 in. (RS3995)
- BALDWIN FILTERS Air Filter, 3-7/8 x 13-3/16 in. (PA2370)
- BALDWIN FILTERS Air Filter, 10-1/4 x 6 in. (PA671-1)
- BALDWIN FILTERS Air Filter, Foam Air Precleaner, 3-19/64"H (PA10011)
- BALDWIN FILTERS Air Filter, 8-13/32 x 3-1/4 in. (PA657)
- BALDWIN FILTERS Air Filter, 6-7/16 x 1-9/32 in. (PA4128)
- WIX FILTERS Air Filter, 42824 (42824)
- Baldwin Filters Automotive Engine Air Filters