Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 7-29/32 x 2-1/8 in.
Mfr # PA2063
Zoro # G0393181
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 2 1/8 in
- Width 7 29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2063
- Zoro # G0393181
- UPC # 791440015791
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 2 1/8 in |
Width | 7 29/32 in |
Length | 2 1/8 in |
Outside Dia. | 7 29/32 in |
Inside Diameter - Bottom | 6 1/2 in |
Overall Height | 2 1/8 in |
Outside Diameter - Bottom | 7 29/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | 6 1/2 in Gasket |
Description/Special Features | Air Element |
Item | Automotive Air Filter |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Media Material | Cellulose, Paper |
Use Location | Engine |
Product Type | Engine Air Filter |
Compatible Vehicle Type | Construction Equipment |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | John Deere, New Holland, Onan |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 2 1/8 in, Width 7 29/32 in, Length 2 1/8 in, Outside Dia. 7 29/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea Systems 1010-BSS 12-Volt Plug (1010-BSS)
- SALTDOGG TGS07 11 Cubic Foot Tailgate Spreader (TGS07)
- LUMAPRO Mini Lamp, 194LL-10PK, T3 1/4, 14V, PK10 (194LL-10PK)
- SKF Shaft Seal, 1 x 1-5/8 x 1/4", CRWA1, Nitrile (9935)
- BALDWIN FILTERS Air Filter, 10-31/32 x 16-7/16 in. (RS4561)
- BALDWIN FILTERS Air Filter, 9-3/8 x 2-3/32 in. (PA4429)
- BALDWIN FILTERS Air Filter, 7-1/8 x 2-9/16 in. (PA4654 KIT)
- BALDWIN FILTERS Air Filter, 10-3/16 x 1-15/32 in. (PA4453)
- BALDWIN FILTERS Air Filter, 17-7/16"Lx8-23/32"Wx8-23/32"H (RS30129)
- BALDWIN FILTERS Air Filter, 13-13/16 x 27-5/16 in. (PA4606)
- BALDWIN FILTERS Air Filter, 12-3/32 x 23-3/4 in. (PA5323)
- Baldwin Filters Automotive Engine Air Filters