Shop All Cabin Air Filters
Baldwin Filters
Air Filter, 7-29/32 x 15/16 in.
Mfr # PA5622
Zoro # G5395975
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Element Only, Rectangular
- Element Only - Automotive Filters No
- Height 15/16 in
- Width 7 29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA5622
- Zoro # G5395975
- UPC # 791440090231
- Country of Origin Taiwan, Province of China
- Category Cabin Air Filters
Dimensions
Height | 15/16 in |
Width | 7 29/32 in |
Length | 9 5/32 in |
Overall Width | 7 29/32 in |
Overall Length | 9 5/32 in |
Overall Height | 15/16 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Element Only, Rectangular |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Cab Air Element |
Includes | Pull Tab |
Type | Element |
Features | Cab Air Element |
Product Type | Cabin Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Element Only, Rectangular, Element Only - Automotive Filters No, Height 15/16 in, Width 7 29/32 in, Length 9 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPARK PLUGS Copper Plus Spark Plug RN14YC (405)
- GATES Radiator Hose, 1 3/8 ID x 3 Ft, EPDM (24222)
- MAIN FILTER DONALDSON/FBO/DCI P165185 Replacement/Interchange Spin-On Filter (MF0575540)
- GATES Hi-Power II Belts, A35 (A35)
- BALDWIN FILTERS Air Filter, 6-3/16 x 1-11/32 in. (PA5337)
- BALDWIN FILTERS Air Filter, 4-5/8 x 1-3/16 in. (PA5625)
- BALDWIN FILTERS Air Element, 8 x 3-1/16 in. (PA5656)
- BALDWIN FILTERS Air Filter, 11-1/4 x 2-7/16 in. (PA4991)
- BALDWIN FILTERS Air Filter Element, Panel, 21-15/16 in. L (RS5593XP)
- BALDWIN FILTERS Air Filter, 5-7/16 x 2-9/16 in. (PA2844)
- BALDWIN FILTERS Air Filter, 5 x 2-9/16 in. (PA2752)
- Baldwin Filters Cabin Air Filters