Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 7-29/32 x 11-1/2 in.
Mfr # PA3894
Zoro # G5663156
product price: $60.69
/ea
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 11 1/2 in
- Width 7 29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA3894
- Zoro # G5663156
- UPC # 791440056909
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 11 1/2 in |
Width | 7 29/32 in |
Length | 11 1/2 in |
Outside Dia. | 7 29/32 in |
Overall Height | 11 1/2 in |
Outside Diameter - Bottom | 7 29/32 in |
Inside Diameter - Bottom | 4 3/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | 4 3/32 in Gasket |
Description/Special Features | Air Element |
Item | Automotive Air Filter |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Compatible Vehicle Type | Construction Equipment |
Media Material | Cellulose, Paper |
Use Location | Engine |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 11 1/2 in, Width 7 29/32 in, Length 11 1/2 in, Outside Dia. 7 29/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Separator, Cartridge, 11-1/8in. L (BF9920)
- LENCO Lenco 380-02031 Lpg-500 Ground Clamp (380-02031)
- TEKONSHA Tekonsha 3021-P Trailer Brake Control Wiring Harness - 2 Plugs, Dodge (3021-P)
- SPARTAN POWER Single Red 4 ft 4/0 AWG Battery Cable with 5/16" Ring Terminals (SINGLERED4/0AWG4FT56)
- BALDWIN FILTERS Air Filter, 12 31/32 in H, 5 13/32 in W, 12 31/32 in L, 5 13/32 in Outside Dia (RS3542)
- BALDWIN FILTERS Air Filter Element, 9-9/16" H, 9-7/8" L (PA10068)
- BALDWIN FILTERS Air Filter, 6-1/4 x 16 in. (PA1670)
- BALDWIN FILTERS Air Filter, 14-11/16 x 24-1/2 in. (PA2562)
- BALDWIN FILTERS Air Filter, 6-7/32 x 3-1/32 in. (PA2023)
- BALDWIN FILTERS Air Filter, 9-7/32 x 18-3/8 in. (PA1824)
- MANN FILTER 08-11 Audi A3/11-11 A3 Quattro/ 10-11 A3 Air Filter, C35154/1 (C35154/1)
- Baldwin Filters Automotive Engine Air Filters