Shop All Cabin Air Filters
Baldwin Filters
Air Filter, 7-27/32 x 25/32 in.
Mfr # PA4332
Zoro # G5591153
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Element Only, Rectangular
- Element Only - Automotive Filters Yes
- Height 25/32 in
- Width 7 27/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA4332
- Zoro # G5591153
- UPC # 791440081390
- Country of Origin United States
- Category Cabin Air Filters
Dimensions
Height | 25/32 in |
Width | 7 27/32 in |
Length | 8 21/32 in |
Overall Width | 7 27/32 in |
Overall Length | 8 21/32 in |
Overall Height | 25/32 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Element Only, Rectangular |
Element Only - Automotive Filters | Yes |
Description/Special Features | Cabin Air Filter Element |
Item | Automotive Air Filter |
Type | Element/Cabin |
Features | Cabin Air Filter Element |
Product Type | Cabin Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Element Only, Rectangular, Element Only - Automotive Filters Yes, Height 25/32 in, Width 7 27/32 in, Length 8 21/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYBRID SOLUTIONS Ceramic Wet Wax, 26 oz Size (53410)
- FEDERAL SIGNAL Warning Light, Strobe Tube, Amber, 120VAC (141ST-120A)
- SEACHOICE 12" x 18" Deluxe Sewn U.S. Flag (Restricted from sale into MN) (78211)
- FLOJET Pump, Demand, 115 Vac (04300501G)
- BALDWIN FILTERS Air Filter, Element Only, Panel, 4-13/32inW (PA5739)
- BALDWIN FILTERS Air Filter, 7-29/32 x 15/16 in. (PA5622)
- BALDWIN FILTERS Air Filter, Cabin, Rectangular Design (PA30252)
- BALDWIN FILTERS Air Filter, 6-1/2 x 11-19/32 in. (RS4597)
- BALDWIN FILTERS Air Filter, 7-19/32 x 1-1/8 in. (PA4393)
- BALDWIN FILTERS Air Filter, 7-1/2 x 2-3/16 in. (PA2353)
- BALDWIN FILTERS Air Filter, 10 x 2-3/16 in. (PA2534)
- Baldwin Filters Cabin Air Filters