Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 7-25/32 x 12-5/8 in.
Mfr # PA2773
Zoro # G5567046
product price: $98.19
/ea
Free Shipping & Returns
$98.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 12 5/8 in
- Width 7 25/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2773
- Zoro # G5567046
- UPC # 791440022515
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 12 5/8 in |
Width | 7 25/32 in |
Length | 12 5/8 in |
Outside Dia. | 7 25/32 in |
Overall Length | 12 5/8 in |
Outside Diameter | 7 25/32 in |
Overall Width | 7 25/32 in |
Overall Height | 12 5/8 in |
Details
Air Filter Type - Automotive | Engine Inner Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Inner Air Filter Element |
Includes | Attached, G15-AF Included |
Type | Element/Inner |
Features | Inner Air Filter Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 12 5/8 in, Width 7 25/32 in, Length 12 5/8 in, Outside Dia. 7 25/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Stainless Steel Cushion Clamps - 1-1/4" - 10-Pack (403902)
- QUICKCABLE Copper Lug, 4 Ga, 3/8", 90 deg., PK10 (5952-010FL)
- RIECO TITAN Rieco Titan 12040 Tripod Camper Jack Heavy Duty - 2000 lb. Per Jack Capacity, 4 Pack (12040)
- QUICKCABLE Terminal Protector, Battery 1-2 Ga, PK5 (5734-005B)
- BALDWIN FILTERS Air Filter, 4-13/32 x 2-3/8 in. (PA1712)
- BALDWIN FILTERS Air Filter, 12-3/32 x 23-3/4 in. (PA5323)
- BALDWIN FILTERS Air Filter, 12-1/8 x 16-1/2 in. (PA1886)
- BALDWIN FILTERS Air Filter, Panel, 8-15/16 in. L (PA30093)
- BALDWIN FILTERS Air Filter, 8-5/16 x 15-7/32 in. (RS3511)
- BALDWIN FILTERS Air Filter, 10-3/8 x 12-3/8 in. (PA2520)
- WIX FILTERS Air Filter - Outer, 46433P (46433P)
- Baldwin Filters Automotive Engine Air Filters