Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 7-25/32 x 12-3/32 in.
Mfr # PA5467
Zoro # G1127743
product price: $69.49
/ea
$69.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 12 3/32 in
- Width 7 25/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA5467
- Zoro # G1127743
- UPC # 791440086258
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 12 3/32 in |
Width | 7 25/32 in |
Length | 12 3/32 in |
Outside Dia. | 7 25/32 in |
Inside Diameter - Bottom | 4 11/32 in |
Overall Height | 12 3/32 in |
Outside Diameter - Bottom | 7 25/32 in |
Inside Diameter | 11/32 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Outer Air Element |
Includes | Furnished Gasket, Gasket |
Item | Automotive Air Filter |
Filter Design | Axial Seal |
Type | Outer |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Product Type | Engine Air Filter |
Compatible with Manufacturer Model Number | PA5468 |
Media Material | Cellulose, Paper |
Use Location | Engine |
Standards | ISO 9001:2015 |
Compatible Manufacturer Part Number | PA5468 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 12 3/32 in, Width 7 25/32 in, Length 12 3/32 in, Outside Dia. 7 25/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Plastic Pry Bar Set, 7Pc (5170)
- AIMS POWER Power Inverter, Modified Sine Wave Form, 120W Nominal Output, 120V AC Output Voltage (PWRCUP120)
- BALDWIN FILTERS Hydraulic Filter, 3 x 4-7/8 In (PT727-HD10)
- AUTO VENTSHADE 2020-2020 CHEVROLET SILVERADO 2500 HS BUGFLECTOR SMOKE (23711)
- BALDWIN FILTERS Air Filter, 8-3/4 x 5-31/32 in. (PA3890)
- BALDWIN FILTERS Air Filter, 9-11/16 x 2-13/32 in. (PA4134)
- BALDWIN FILTERS Air Filter, 8-3/8 x 1-25/32 in. (PA4073)
- BALDWIN FILTERS Air Filter, 11-7/32in. L x 8-9/32in. dia. (CA5788)
- BALDWIN FILTERS Air Filter, 7-1/4 x 1-31/32 in. (PA4111)
- BALDWIN FILTERS Air Filter, 8-1/32 x 10-15/16 in. (PA3956)
- PUR Air Filter For Mercedes-Benz Dodge Ram 2500 E350 C300 3500 ML350 GLK350 GL450 S550 C240 AMG (57-46799)
- Baldwin Filters Automotive Engine Air Filters