Shop All Cabin Air Filters
Baldwin Filters
Air Filter, 7-19/32 x 1-1/8 in.
Mfr # PA4393
Zoro # G6084233
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Element Only, Rectangular
- Element Only - Automotive Filters No
- Height 1 1/8 in
- Width 7 19/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA4393
- Zoro # G6084233
- UPC # 791440082793
- Country of Origin United States
- Category Cabin Air Filters
Dimensions
Height | 1 1/8 in |
Width | 7 19/32 in |
Length | 8 15/32 in |
Overall Width | 7 19/32 in |
Overall Length | 8 15/32 in |
Overall Height | 1 1/8 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Element Only, Rectangular |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Cabin Air Filter Element |
Filter Design | Panel |
Type | Element/Cabin |
Features | Prevent Contaminants and Pollutants from entering the Cabin Area |
Shape | Rectangular |
Product Type | Cabin Air Filter |
Compatible Vehicle Make | Lexus, Toyota |
Compatible Vehicle Type | Light Duty Trucks |
Media Material | Cellulose, Paper |
Fit Type | Vehicle Specific |
Standards | ISO 9001:2015 |
Use Location | Cabin |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Element Only, Rectangular, Element Only - Automotive Filters No, Height 1 1/8 in, Width 7 19/32 in, Length 8 15/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX SEAL Rubber Sealant Glue Tube, 6 oz. (GFSTANR06)
- MILES LUBRICANTS 16 oz Gear Oil Bottle 320 ISO Viscosity, 90W SAE, Amber (MSF1423007)
- VIKAN Car Wash Wipe-N-Shine Squeegee, 18", Tra (707952)
- SUTONG TIRE RESOURCES Hi-Run Tire Tube Replacement 4.10/3.50-4 (TR87) (TUN4001)
- BALDWIN FILTERS Air Filter, 4 x 2-9/16 in. (PA3828)
- BALDWIN FILTERS Air Filter, 6-1/2 x 2-3/16 in. (PA2440)
- BALDWIN FILTERS Air Filter, 7-1/2 x 2-13/16 in. (PA5477)
- BALDWIN FILTERS Air Filter, 4-11/16 x 4-3/16 in. (PA3680)
- BALDWIN FILTERS Air Filter, 5-3/16 x 31/32 in. (PA4152)
- BALDWIN FILTERS Air Element, 12-15/16 x 2-29/32 in. (PA5689)
- PUROLATOR Purolator C45654 PurolatorONE Advanced Cabin Air Filter (C45654)
- Baldwin Filters Cabin Air Filters