Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 7-1/8 x 2-9/16 in.
Mfr # PA4654 KIT
Zoro # G5806866
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Design Element Only
- Width 7-1/8"
- Length 14-1/8"
- For Engine Type - Filter Kits Case Tractors
- Includes Attached Gasket to Each Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA4654 KIT
- Zoro # G5806866
- UPC # 791440066151
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Width | 7-1/8" |
Length | 14-1/8" |
Details
Air Filter Design | Element Only |
For Engine Type - Filter Kits | Case Tractors |
Includes | Attached Gasket to Each Filter |
Description/Special Features | Set of 2 Cabin Air Elements |
Item | Air Filter Element Kit |
For Vehicle Type - Filter Kits | Case Tractors |
Compatible Vehicle Make | Case |
Compatible Vehicle Type | Farm Equipment |
Description
Air Filter Element Kit, For Engine Type - Filter Kits Case Tractors, For Vehicle Type - Filter Kits Case Tractors, Includes Attached Gasket to Each Filter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Panel Air Filter, 10-13/32 x 1-23/32 in. (PA4465)
- NTK Fuel Pump Relay, 1R1057 (1R1057)
- WALKER EXHAUST Exhaust Tail Pipe, 45686 (45686)
- RONSTAN Medium Saddle S/S Liner FoRT&C Cam Cleat Grey (RF5013A)
- BALDWIN FILTERS Air Filter, 11-7/16 x 5 in. (PA2092)
- BALDWIN FILTERS Air Filter, 10-3/8 x 9-1/2 in. (PA2557)
- BALDWIN FILTERS Air Filter, 9 x 2-9/16 in. (PA3421)
- BALDWIN FILTERS Air Filter, 6-5/16 x 5 in. (PA1963)
- BALDWIN FILTERS Air Filter, 10-7/32 x 14-1/2 in. (PA1895)
- BALDWIN FILTERS Air Filter, 9-3/32 x 24-5/8 in. (RS4629)
- BALDWIN FILTERS Air Filter, 11-23/32 x 23-5/16 in. (RS3998)
- Baldwin Filters Automotive Engine Air Filters