Shop All Cabin Air Filters
Baldwin Filters
Air Filter, 7-1/8 x 1-27/32 in.
Mfr # PA5631
Zoro # G5393543
product price: $66.89
/ea
$66.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters No
- Height 1 27/32 in
- Width 7 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA5631
- Zoro # G5393543
- UPC # 791440090354
- Country of Origin Taiwan, Province of China
- Category Cabin Air Filters
Dimensions
Height | 1 27/32 in |
Width | 7 1/8 in |
Length | 9 in |
Overall Width | 7 1/8 in |
Overall Height | 1 27/32 in |
Overall Length | 9 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | No |
Description/Special Features | Cab Air Element |
Item | Automotive Air Filter |
Type | Element |
Features | Cab Air Element |
Product Type | Cabin Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 1 27/32 in, Width 7 1/8 in, Length 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Outrigger Kit-15' Black/Gold-Complete (88261)
- VELVAC 2020Xg, P, H/R, H/M, E2003,102"Ltd, Bk (716322)
- BAL BAL 25067 FastJack Gooseneck Adapter (25067)
- MAIN FILTER LHA SPE1525 Replacement/Interchange Spin-On Filter (MF0057997)
- BALDWIN FILTERS Air Element, 8 x 1-13/32 in. (PA4474)
- BALDWIN FILTERS Air Element, 9-17/32 x 2-3/16 in. (PA5657)
- BALDWIN FILTERS Air Filter, 1-5/16" H, 8-61/64" L (PA10030)
- BALDWIN FILTERS Air Filter, 6-1/2 x 11-19/32 in. (RS4597)
- BALDWIN FILTERS Air Filter, Cabin Air Filter, 1-3/16" H (PA10043)
- BALDWIN FILTERS Air Filter, 8-9/16 x 1-9/16 in. (PA4858)
- PUROLATOR Purolator C35448 PurolatorONE Advanced Cabin Air Filter (C35448)
- Baldwin Filters Cabin Air Filters