Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 7-1/8 x 1-21/32 in.
Mfr # PA2189
Zoro # G0826856
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 1 21/32 in
- Width 7 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2189
- Zoro # G0826856
- UPC # 791440016972
- Country of Origin Morocco
- Category Automotive Engine Air Filters
Dimensions
Height | 1 21/32 in |
Width | 7 1/8 in |
Length | 10 19/32 in |
Overall Height | 1 21/32 in |
Overall Width | 7 7/8 in |
Overall Length | 10 19/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Panel Air Element |
Filter Design | Panel |
Type | Panel |
Shape | Rectangular |
Features | Panel Air Filters Protect Vehicles and Equipment Through Efficient Removal of Airborne Contaminants |
Compatible Vehicle Type | Buses |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Product Type | Engine Air Filter |
Compatible Vehicle Make | Buick, Cadillac, Chevrolet, Oldsmobile, Pontiac |
Use Location | Engine |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 1 21/32 in, Width 7 1/8 in, Length 10 19/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOSHIELD PRO 9H Ceramic Wheel Protectant 20 ml Kit (320-000)
- GRAYMILLS Solvent Filter, 18Hx7W In (SSC-18)
- GROTE Surface Mount, Black, Snap- In (42152)
- GATES Classical Section Molded Notch V-Belt, Bx45 (BX45)
- BALDWIN FILTERS Air Filter, 9-7/32 x 18-3/8 in. (PA2466)
- BALDWIN FILTERS Air Filter, 10" H, 10" L (CA30132)
- BALDWIN FILTERS Air Filter, 6-1/2 x 3-21/32 in. (PA3941)
- BALDWIN FILTERS Air Filter, 8-9/16 x 10-13/16 in. (PA2829)
- BALDWIN FILTERS Air Filter, 12-1/32 x 17-3/4 in. (PA2612)
- BALDWIN FILTERS Air Filter, 5-15/16 x 9-5/8 in. (PA2586)
- BALDWIN FILTERS Air Filter, 11-13/16 x 2-1/2 in. (PA2006)
- Baldwin Filters Automotive Engine Air Filters