Shop All Cabin Air Filters
Baldwin Filters
Air Filter, 7-15/32 x 1-25/32 in.
Mfr # PA5511
Zoro # G5753973
product price: $34.65
/ea
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters No
- Height 1 25/32 in
- Width 7 15/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA5511
- Zoro # G5753973
- UPC # 791440087248
- Country of Origin Germany
- Category Cabin Air Filters
Dimensions
Height | 1 25/32 in |
Width | 7 15/32 in |
Length | 11 3/16 in |
Overall Length | 11 3/16 in |
Overall Width | 7 15/32 in |
Overall Height | 1 25/32 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | No |
Description/Special Features | Cabin Air Filter Element |
Item | Automotive Air Filter |
Includes | Attached Gasket |
Type | Cab Air Element |
Features | Cabin Air Filter Element |
Product Type | Cabin Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 1 25/32 in, Width 7 15/32 in, Length 11 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA DOG Hinge-Htc Long Ss, #205285-1 (205285-1)
- TYLASKA MARINE AND AEROSPACE FR4 Low Friction Ring ( 316L Stainless Steel) (FR4-SS)
- BAK INDUSTRIES 2002-C Ram Std/Quad/Mega Cab W/O Ram Box 6Ft 4In Bakflip F1 Tonneau Cover (772203)
- ALL BALLS All Balls Petcock Rebuild Kit Yamaha Mule 60-1000 (60-1000)
- BALDWIN FILTERS Air Filter, 6-3/16 x 1-19/32 in. (PA5339)
- BALDWIN FILTERS Air Filter, 5-7/16 x 29/32 in. (PA4149 KIT)
- BALDWIN FILTERS Air Filter, Element Only, Panel, 4-13/32inW (PA5739)
- BALDWIN FILTERS Air Filter, 6-1/2 x 1-7/16 in. (PA5652)
- BALDWIN FILTERS Air Filter, Element Only, Panel, 16-45/64in (PA5734)
- BALDWIN FILTERS Air Filter, 6-1/2 x 1-3/4 in. (PA3900)
- PUROLATOR Purolator C31415 PurolatorONE Advanced Cabin Air Filter (C31415)
- Baldwin Filters Cabin Air Filters