Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 7-15/16 x 4-3/16 in.
Mfr # PA1860
Zoro # G3358223
product price: $20.55
/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 4 3/16 in
- Width 7 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA1860
- Zoro # G3358223
- UPC # 791440014329
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 4 3/16 in |
Width | 7 15/16 in |
Length | 4 3/16 in |
Outside Dia. | 7 15/16 in |
Inside Diameter - Bottom | 6 9/32 in |
Outside Diameter - Bottom | 7 15/16 in |
Overall Height | 4 3/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | 6 9/32 in Gasket |
Item | Automotive Air Filter |
Description/Special Features | Air Element |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Standards | ISO 9001:2015 |
Product Type | Engine Air Filter |
Use Location | Engine |
Media Material | Cellulose, Paper |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 4 3/16 in, Width 7 15/16 in, Length 4 3/16 in, Outside Dia. 7 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAYMILLS Parts Washer, Tank Steel, 109.5 gal (COM904-A)
- ESCO EQUIPMENT Jack Stand W/Cushion, 3 tons (10498)
- CRP PRODUCTS Pentosin Dot 4 Low Viscosity, 1224116 (1224116)
- ECCO Warning Light, LED, Amber/Clear (ED3744AC)
- BALDWIN FILTERS Air Filter, 7-7/8in. to 9-1/8in. dia. (CA4996)
- BALDWIN FILTERS Air Filter, 7 x 9-1/4 in. (PA1769)
- BALDWIN FILTERS Air Filter, 3-9/16 x 11 in. (PA1644)
- BALDWIN FILTERS Air Filter, 26-1/8in. L x 9-9/32in. H (CA5790)
- BALDWIN FILTERS Air Filter, 6-3/32 x 11-1/2 in. (PA2684-FN)
- BALDWIN FILTERS Air Filter, 6-7/16 x 10-1/2 in. (PA1868)
- BALDWIN FILTERS Air Element, 6-1/8 x 14-1/4 in. (PA4433)
- Baldwin Filters Automotive Engine Air Filters