Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 7-15/16 x 16-5/16 in.
Mfr # PA1902-FN
Zoro # G0666845
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 16 5/16 in
- Width 7 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA1902-FN
- Zoro # G0666845
- UPC # 791440014725
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 16 5/16 in |
Width | 7 15/16 in |
Length | 16 5/16 in |
Outside Dia. | 7 15/16 in |
Inside Diameter | 11/16 in |
Overall Height | 16 5/16 in |
Outside Diameter - Bottom | 10 in |
Flange Diameter | 10 in |
Inside Diameter - Bottom | 5 3/8 in |
Outside Diameter | 7 15/16 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 16 5/16 in, Width 7 15/16 in, Length 16 5/16 in, Outside Dia. 7 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Mount/Demount Tire Tool, 16 1/2 In. (32106)
- AGS Domestic Poly-Armour PVF Steel Brake/Fuel/TransLine 3/8 x 60, PA-660 (PA-660)
- QUICKCABLE Lead Free Clamps, 4-6 Ga, Neg (850109-2001N)
- A & I PRODUCTS Seal Kit, Hydrostatic Steering Hand Pump 4" x6" x1" (A-A47038)
- BALDWIN FILTERS Air Filter, 9-23/32 to 20-23/32 x 1-3/4in (PA632)
- BALDWIN FILTERS Air Filter, 6-7/32 x 3-1/32 in. (PA2023)
- BALDWIN FILTERS Air Filter, 6-5/8 x 1-7/32 in. (PA4018)
- BALDWIN FILTERS Air Filter, 3-17/32 x 14 in. (PA2306)
- BALDWIN FILTERS Air Filter, 12-1/32 x 12-1/2 in. (PA1877)
- BALDWIN FILTERS Air Filter, Element, Panel Design, 1-7/16"H (PA31005)
- PUROLATOR Purolator A45620 PurolatorONE Advanced Air Filter (A45620)
- Baldwin Filters Automotive Engine Air Filters