Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 7-15/16 x 16-5/16 in.
Mfr # LL1902-FN
Zoro # G5604803
product price: $61.59
/ea
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 16 5/16 in
- Width 7 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # LL1902-FN
- Zoro # G5604803
- UPC # 791440014718
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 16 5/16 in |
Width | 7 15/16 in |
Length | 16 5/16 in |
Outside Dia. | 7 15/16 in |
Outside Diameter | 7 15/16 in |
Overall Height | 16 5/16 in |
Flange Diameter | 10 in |
Inside Diameter | 11/16 in |
Inside Diameter - Bottom | 5 3/8 in |
Outside Diameter - Bottom | 10 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 16 5/16 in, Width 7 15/16 in, Length 16 5/16 in, Outside Dia. 7 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Harness, 2-Battery, 7-3/8" (7653-001)
- PARKER Male Branch Tee, 1/4 x 1/4 In (VS272NTA-4-4)
- WIX FILTERS Plastic In-Line Fuel W/3/8 Inlet & Outl Fuel Filter, 33003 (33003)
- BILSTEIN SHOCK ABSORBER (19-252988)
- BALDWIN FILTERS Air Filter, 4-9/16 x 9-7/8 in. (RS3990)
- BALDWIN FILTERS Air Filter, 2-3/4 x 12-1/16 in. (RS3943)
- BALDWIN FILTERS Air Filter, 6-5/8 x 5-11/32 in. (PA2823)
- BALDWIN FILTERS Air Filter, 13-13/16 x 16 in. (LL2685)
- BALDWIN FILTERS Air Filter, 8-5/32 x 16-9/16 in. (RS3884)
- BALDWIN FILTERS Air Filter, 1-21/32 x 6-7/16 in. (PA4633)
- MAHLE LX 2092D Air Filter (LX 2092D)
- Baldwin Filters Automotive Engine Air Filters