Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 7-15/16 x 16-1/2 in.
Mfr # PA2856
Zoro # G7479394
product price: $99.55
/ea
Free Shipping & Returns
$99.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 16 1/2 in
- Width 7 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2856
- Zoro # G7479394
- UPC # 791440023246
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 16 1/2 in |
Width | 7 15/16 in |
Length | 16 1/2 in |
Outside Dia. | 7 15/16 in |
Inside Diameter | 11/16 in |
Overall Height | 16 1/2 in |
Outside Diameter - Bottom | 7 15/16 in |
Inside Diameter - Bottom | 3 9/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | Furnished Gasket, Gasket |
Description/Special Features | Air Element |
Item | Automotive Air Filter |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Standards | ISO 9001:2015 |
Media Material | Cellulose, Paper |
Product Type | Engine Air Filter |
Compatible Vehicle Make | Torit |
Use Location | Engine |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 16 1/2 in, Width 7 15/16 in, Length 16 1/2 in, Outside Dia. 7 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERCOMM CB 12v Plug w 4in Leads (215-57102)
- WESTWARD Booster Cable, SD, 4 AWG, 16 Ft, 400 Amp (5RXF6)
- STANDARD HORIZON SCU-30 Wireless Base Station Unit (SCU-30)
- OTC Chain Puller, Small Engines/Motorcycles (4758)
- BALDWIN FILTERS Air Filter, 12-3/4 x 23 in. (PA2317)
- BALDWIN FILTERS Air Filter, 10-15/16in. L x 9-1/8in. W (PA30000)
- BALDWIN FILTERS Air Filter, 8-13/32 x 3-1/4 in. (PA657)
- BALDWIN FILTERS Air Filter, 8-25/32 x 2-9/32 in. (PA4449)
- BALDWIN FILTERS Air Filter, 13-13/16 x 26-1/2 in. (PA3614)
- BALDWIN FILTERS Air Filter, 10-7/32 x 9 in. (PA1621-2)
- BALDWIN FILTERS Air Filter, 7-1/8 x 1-21/32 in. (PA2189)
- Baldwin Filters Automotive Engine Air Filters