Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 7-15/16 x 16-1/2 in.
Mfr # PA2484
Zoro # G3636017
product price: $84.79
/ea
Free Shipping & Returns
$84.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 16 1/2 in
- Width 7 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2484
- Zoro # G3636017
- UPC # 791440019386
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 16 1/2 in |
Width | 7 15/16 in |
Length | 16 1/2 in |
Outside Dia. | 7 15/16 in |
Inside Diameter | 11/16 in |
Overall Height | 16 1/2 in |
Outside Diameter - Bottom | 7 15/16 in |
Inside Diameter - Bottom | 3 9/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Includes | G103 N Furnished Gasket, Gasket |
Description/Special Features | Air Element |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Product Type | Engine Air Filter |
Standards | ISO 9001:2015 |
Use Location | Engine |
Media Material | Cellulose, Paper |
Compatible Vehicle Make | Drilltech |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 16 1/2 in, Width 7 15/16 in, Length 16 1/2 in, Outside Dia. 7 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Quick Connect, Socket, 3/8" Body, 3/8" Barb (TL-254-4FP)
- SKYJACKER END LINKS, FRONT 97-06TJ 4IN (SBE401)
- AUTOTEX Wiper Blade, Beam, 17 In Size (CLX-17)
- LASALLE BRISTOL LaSalle Bristol 39025 / 39004 Utopia Stem And Bonnet (39025 / 39004)
- BALDWIN FILTERS Air Filter, 8-9/16 x 7-13/16 in. (PA2826)
- BALDWIN FILTERS Air Filter, 12-25/32 x 8-5/32 in. (PA1782)
- BALDWIN FILTERS Air Filter, 1-13/16 x 6-5/8 in. (RS3930)
- BALDWIN FILTERS Air Filter, 24-13/16in.L x 13-3/32in.dia. (RS5287XP)
- BALDWIN FILTERS Air Filter, 9-23/32 in.Lx5-1/32 in.dia. (RS30077)
- BALDWIN FILTERS Air Filter, 4-1/2 x 12-5/8 in. (PA1684)
- BALDWIN FILTERS Air Filter Element, 1-7/32" Height (PA30140)
- Baldwin Filters Automotive Engine Air Filters