Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 7-15/16 x 14-1/2 in.
Mfr # PA2433
Zoro # G5734574
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 14 1/2 in
- Width 7 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2433
- Zoro # G5734574
- UPC # 791440018815
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 14 1/2 in |
Width | 7 15/16 in |
Length | 14 1/2 in |
Outside Dia. | 7 15/16 in |
Overall Length | 14 1/2 in |
Overall Height | 14 1/2 in |
Outside Diameter | 7 15/16 in |
Overall Width | 7 15/16 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Outer Air Filter Element |
Includes | (2) Attached Gaskets, Gasket, Lift Tab |
Type | Element/Outer |
Features | Outer Air Filter Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 14 1/2 in, Width 7 15/16 in, Length 14 1/2 in, Outside Dia. 7 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Grey Seal Replacment For CTA 7075 (7075X01)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (39275)
- FAIRCHILD INDUSTRIES Kf2038 - 1961-1966 Ford F-100 Belt Weatherstrip Kit (KF2038)
- GATES Splash Guard, 26 in X 24 in, Rubber, Black (90335)
- BALDWIN FILTERS Air Filter, 8-15/16 x 15 in. (PA2474)
- BALDWIN FILTERS Air Filter, 11-3/8 x 21-9/32 in. (RS4564)
- BALDWIN FILTERS Air Filter, 10-11/16 x 20 in. (RS4971)
- BALDWIN FILTERS Air Filter Element, 9-9/16" H, 9-7/8" L (PA10068)
- BALDWIN FILTERS Air Filter, 9-1/8 x 18-1/2 in. (PA2688)
- BALDWIN FILTERS Air Filter, 5-15/16 x 12-1/2 in. (PA1906)
- BALDWIN FILTERS Air Filter, 1-1/2in. L x 5-3/16in. dia. (PA5290)
- Baldwin Filters Automotive Engine Air Filters