Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 7-15/16 x 10-1/4 in.
Mfr # LL1636-FN
Zoro # G3060452
product price: $60.29
/ea
$60.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 10 1/4 in
- Width 7 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # LL1636-FN
- Zoro # G3060452
- UPC # 791440012646
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 10 1/4 in |
Width | 7 15/16 in |
Length | 10 1/4 in |
Outside Dia. | 7 15/16 in |
Inside Diameter - Bottom | 3 9/16 in |
Outside Diameter - Bottom | 10 1/16 in |
Overall Height | 10 1/4 in |
Outside Diameter | 7 15/16 in |
Inside Diameter | 1/2 in |
Flange Diameter | 10 1/16 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 10 1/4 in, Width 7 15/16 in, Length 10 1/4 in, Outside Dia. 7 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Vehicle Inspection Form, 3 Ply, W/Carbon (723)
- SKF FKM, single lip, Wave oil seal, Bore-Tite (22363)
- BUYERS PRODUCTS Chrome Cover, Use with 19A794, 19A795 (5541005)
- RENEWABLE LUBRICANTS 1 gal Jug, Hydraulic Oil, 32 ISO Viscosity, Not Specified SAE (81633)
- BALDWIN FILTERS Air Filter, 4-3/16 x 5-3/4 in. (PA1946)
- BALDWIN FILTERS Air Filter, 9-23/32 in.Lx5-1/32 in.dia. (RS30077)
- BALDWIN FILTERS Air Filter, 5 x 4-15/16 in. (PA4706)
- BALDWIN FILTERS Air Filter, 3-5/16in. L x 7-3/8in. dia. (PA30025)
- BALDWIN FILTERS Engine Air Filter, Square Design (PA32001)
- BALDWIN FILTERS Air Filter, 2-25/32 in. Lx3 in. dia. (BT40015)
- DONALDSON Air Filter, Safety Obround, P606121 (P606121)
- Baldwin Filters Automotive Engine Air Filters