Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 7-15/16 x 10-1/2 in.
Mfr # PA2712
Zoro # G4465876
original price:
$49.79
6% off
new price: $46.45
/ea
$46.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 10 1/2 in
- Width 7 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2712
- Zoro # G4465876
- UPC # 791440021990
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 10 1/2 in |
Width | 7 15/16 in |
Length | 10 1/2 in |
Outside Dia. | 7 15/16 in |
Overall Height | 10 1/2 in |
Outside Diameter - Bottom | 7 15/16 in |
Inside Diameter | 7/8 in |
Inside Diameter - Bottom | 5 3/8 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 10 1/2 in, Width 7 15/16 in, Length 10 1/2 in, Outside Dia. 7 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORKLIFT HITCH SUPERHITCH HD DODGE / RAM 2500HD/3500HD 2IN - 1,500/15K, /17K [S (D1102)
- SHAKESPEARE 495B Lift - and - Lay Mount (495-B)
- WALKER EXHAUST Exhaust Resonator And Pipe Assembly, 55565 (55565)
- PEAK PEAK ULT LED H11 2PK (H11ULED-2PK)
- BALDWIN FILTERS Air Filter, 9-29/32 x 28-1/4 in. (PA2747)
- BALDWIN FILTERS Air Filter, 11-29/32 x 20-23/32 in. (RS3726)
- BALDWIN FILTERS Air Filter, 6-3/32 x 7-7/8 in. (PA3406-FN)
- BALDWIN FILTERS Radial Seal Air Filter, 6-7/8x19-23/32 in (RS5313)
- BALDWIN FILTERS Air Filter, 9-1/4 x 12-1/2 in. (PA1615)
- BALDWIN FILTERS Air Filter, Radial Seal Outer Air Element (RS30216)
- BALDWIN FILTERS Air Filter, 5-13/32 x 15-15/32 in. (RS3708)
- Baldwin Filters Automotive Engine Air Filters