Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 7-1/4 x 1-1/16 in.
Mfr # PA4192
Zoro # G5647214
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 1 1/16 in
- Width 7 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA4192
- Zoro # G5647214
- UPC # 791440080409
- Country of Origin Korea, Republic of
- Category Automotive Engine Air Filters
Dimensions
Height | 1 1/16 in |
Width | 7 1/4 in |
Length | 11 11/32 in |
Overall Length | 11 11/32 in |
Overall Width | 7 1/4 in |
Overall Height | 1 1/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Description/Special Features | Panel Air Element |
Includes | Gasket |
Item | Automotive Air Filter |
Filter Design | Panel |
Type | Element/Panel |
Features | Panel Air Filters Protect Vehicles and Equipment Through Efficient Removal of Airborne Contaminants |
Shape | Rectangular |
Product Type | Engine Air Filter |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Use Location | Engine |
Compatible Vehicle Make | Toyota |
Compatible Vehicle Type | Buses |
Media Material | Cellulose, Paper |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 1 1/16 in, Width 7 1/4 in, Length 11 11/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLO Beacon Rotating Light, Red Lens (3110-R)
- PUROLATOR Purolator A60102 PurolatorONE Advanced Air Filter (A60102)
- 3M Seam Sealer, 1/10 Gal Cartridge (08405)
- WOLO Chrome Disc Horn, Low Tone (270-2T)
- BALDWIN FILTERS Air Filter, Rectangular, 29/32" H (PA10363)
- BALDWIN FILTERS Air Filter, 5-9/16 x 15-11/16 in. (RS3507)
- BALDWIN FILTERS Air Filter, 7-11/32 x 15-17/32 in. (RS5334)
- BALDWIN FILTERS Air Filter, 8-1/4 x 8-1/8 in. (PA1806)
- BALDWIN FILTERS Air Filter, 6-7/8 x 6-3/16 in. (PA1996)
- BALDWIN FILTERS Air Filter, 9-7/32 x 12-1/2 in. (PA2421)
- BALDWIN FILTERS Air Filter, 8-5/8 x 21 in. (PA2672)
- Baldwin Filters Automotive Engine Air Filters