Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 7-13/32 to 10-13/32x28-1/2 in
Mfr # PA2660
Zoro # G3487872
product price: $90.69
/ea
Free Shipping & Returns
$90.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 28 1/2 in
- Width 7-13/32 in to 10-13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2660
- Zoro # G3487872
- UPC # 791440021402
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 28 1/2 in |
Width | 7-13/32 in to 10-13/32 in |
Length | 28 1/2 in |
Outside Dia. | 7-13/32 in to 10-13/32 in |
Inside Diameter - Bottom | 6 15/16 in |
Outside Diameter | 7 13/32 in |
Overall Height | 28 1/2 in |
Outside Diameter - Bottom | 10 13/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Includes | Gasket |
Description/Special Features | Conical-Shaped Air Element |
Filter Design | Axial Seal |
Type | Conical-Shaped |
Shape | Conical |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Compatible Vehicle Make | Detroit Diesel, Ford, Kenworth, Peterbilt |
Media Material | Cellulose, Paper |
Product Type | Engine Air Filter |
Use Location | Engine |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 28 1/2 in, Width 7-13/32 in to 10-13/32 in, Length 28 1/2 in, Outside Dia. 7-13/32 in to 10-13/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Washer 1 12 10 ga Fits MISC HARDWARE (U11649-PVE)
- DORMAN Parking Brake Cable - Rear Right, C660013 (C660013)
- DELPHI Suspension Stabilizer Bar Link Kit, Tc1920 (TC1920)
- COWLES PRODUCTS PROTEKTOTRIM FENDER TRIM, 7/16IN HALF ROUND, 20FT KIT, CHROME (37-530)
- BALDWIN FILTERS Inner Air Filter, 9-11/32 x 25-9/32 in. (PA3810)
- BALDWIN FILTERS Air Filter, 12-1/8 x 23-1/2 in. (PA2361)
- BALDWIN FILTERS Air Filter, 11-7/16 x 5 in. (PA2092)
- BALDWIN FILTERS Air Filter, 11-31/32 x 19-1/8 in. (RS5332)
- BALDWIN FILTERS Air Filter, 7-11/32 in. Lx3-9/32 in. dia. (PA30063)
- BALDWIN FILTERS Air Filter, 9-11/16 x 2-13/32 in. (PA4134)
- PUROLATOR Purolator A36165 PurolatorONE Advanced Air Filter (A36165)
- Baldwin Filters Automotive Engine Air Filters