Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 7-13/32 to 10-13/32 x 29 in.
Mfr # PA2732
Zoro # G2181347
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Conical
- Element Only - Automotive Filters No
- Height 29 in
- Width 7-13/32 in to 10-13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2732
- Zoro # G2181347
- UPC # 791440022195
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 29 in |
Width | 7-13/32 in to 10-13/32 in |
Length | 29 in |
Outside Dia. | 7-13/32 in to 10-13/32 in |
Inside Diameter - Bottom | 6 15/16 in |
Outside Diameter - Bottom | 10 13/32 in |
Overall Height | 29 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Conical |
Element Only - Automotive Filters | No |
Description/Special Features | Conical-Shaped Air Element |
Includes | (2) Gaskets, G348 AF Furnished Gasket |
Item | Automotive Air Filter |
Filter Design | Axial Seal |
Type | Conical-Shaped |
Shape | Conical |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Fit Type | Vehicle Specific |
Use Location | Engine |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Freightliner, Peterbilt |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Conical, Element Only - Automotive Filters No, Height 29 in, Width 7-13/32 in to 10-13/32 in, Length 29 in, Outside Dia. 7-13/32 in to 10-13/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp Alba-a-916-99 replacement light bulb lamp (ALBA-A-916-99 LIGHT BULB / LAMP)
- LIPPERT TIRE LINC SENSOR KIT - 2 PACK (2020106299)
- ILCO LAL -POD 3B1 Chrysler Replacement POD Key (M3N5WY783X/IYZ-C01C) (ILCO-AX00014100)
- A & I PRODUCTS Air Filter; 11013-7047, 11013-7049 2.85" x6.7" x4.1" (A-B1AF274)
- BALDWIN FILTERS Air Filter, 7-3/16 x 14-3/8 in. (PA2579)
- BALDWIN FILTERS Nano Outer Air Filter, 9-1/4 x 12-1/2 in. (PA1615XP)
- BALDWIN FILTERS Air Filter, 8-1/8 x 12-31/32 in. (RS5456)
- BALDWIN FILTERS Air Filter, 7-1/16 x 19-31/32 in. (RS3871)
- BALDWIN FILTERS Air Filter, 8 x 3-1/2 in. (PA612)
- BALDWIN FILTERS Air Filter, 10 and 10-1/4 x 3-1/4 in. (PA607)
- STENS Air Filter For Mcculloch Oem : 92420 (605-246)
- Baldwin Filters Automotive Engine Air Filters