Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 7-1/32 x 1-7/16 in.
Mfr # PA2230
Zoro # G7541441
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 1 7/16 in
- Width 7 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2230
- Zoro # G7541441
- UPC # 791440043497
- Country of Origin Morocco
- Category Automotive Engine Air Filters
Dimensions
Height | 1 7/16 in |
Width | 7 1/32 in |
Length | 12 7/16 in |
Overall Height | 1 7/16 in |
Overall Width | 7 1/32 in |
Overall Length | 12 7/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Description/Special Features | Panel Air Element |
Item | Automotive Air Filter |
Filter Design | Panel |
Type | Element/Panel |
Features | Panel Air Filters Protect Vehicles and Equipment Through Efficient Removal of Airborne Contaminants |
Shape | Rectangular |
Fit Type | Vehicle Specific |
Compatible Vehicle Type | Buses |
Media Material | Cellulose, Paper |
Compatible Vehicle Make | Chrysler, Eagle |
Product Type | Engine Air Filter |
Use Location | Engine |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 1 7/16 in, Width 7 1/32 in, Length 12 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Drip Pan, Polyethylene, 1 gal. (1670)
- CAMCO SEWER CAP (39452)
- SAMPA Air Spring - Rear, Air Suspension, SP559781-KA (SP559781-KA)
- TAYLOR MADE Small Swingback Back Boat Seat Cover - Vinyl White (40240)
- BALDWIN FILTERS Air Filter, 3-15/16 x 1-25/32 in. (PA4824)
- BALDWIN FILTERS Air Filter, 12-1/8 x 10 in. (PA1626-2)
- BALDWIN FILTERS Air Filter, 9-25/32 x 25-7/8 in. (PA2721)
- BALDWIN FILTERS Air Filter, 5-1/2 x 4-1/2 in. (PA1718)
- BALDWIN FILTERS Air Filter, 5-5/32 x 1-13/32 in. (PA2070)
- BALDWIN FILTERS Oil/Air Separator, 5-1/2 x 7-3/32 in. (OAS99029)
- BALDWIN FILTERS Air Filter, 9-5/8 x 20-1/8 in. (PA3556)
- Baldwin Filters Automotive Engine Air Filters