Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 7-13/16 x 14-3/4 in.
Mfr # PA2405
Zoro # G0974206
Free Shipping & Returns
$75.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 14 3/4 in
- Width 7 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA2405
- Zoro # G0974206
- UPC # 791440018525
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 14 3/4 in |
Width | 7 13/16 in |
Length | 14 3/4 in |
Outside Dia. | 7 13/16 in |
Inside Diameter | 11/32 in |
Inside Diameter - Bottom | 4 3/32 in |
Overall Height | 14 3/4 in |
Outside Diameter - Bottom | 7 13/16 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 14 3/4 in, Width 7 13/16 in, Length 14 3/4 in, Outside Dia. 7 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS 581TMI Telescopic Mirror (581TMI)
- SUR&R Small Dust Cap, Rubber, Matte, PK5 (BB20)
- WEGMANN AUTOMOTIVE Black Stick-On Adhesive (200576FEBLK)
- FUSION Straight Battery Terminal, 2 ga., Green (4002U)
- BALDWIN FILTERS Air Filter, 5-5/16 x 1-5/8 in. (PA3953)
- BALDWIN FILTERS Air Filter, 12-1/8 x 13-3/4 in. (RS5455)
- BALDWIN FILTERS Air Filter, 13-27/32 x 14 in. (PA1643)
- BALDWIN FILTERS Air Filter, 4-31/32 x 6-11/16 in. (PA2099)
- BALDWIN FILTERS Air Filter, Panel, Element Only, 2-5/16" H (PA10391)
- BALDWIN FILTERS Air Filter, 9-17/32 x 16-15/32 in. (RS4861)
- BALDWIN FILTERS Air Filter, 11-13/16 x 3-15/32 in. (PA2008)
- Baldwin Filters Automotive Engine Air Filters