Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 7-1/2 x 2-3/16 in.
Mfr # PA2354
Zoro # G5521232
product price: $41.49
/ea
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 2 3/16 in
- Width 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2354
- Zoro # G5521232
- UPC # 791440017948
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 2 3/16 in |
Width | 7 1/2 in |
Length | 20 in |
Overall Height | 2 3/16 in |
Overall Length | 20 in |
Overall Width | 7 1/2 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Panel Air Element |
Filter Design | Panel |
Type | Element/Panel |
Shape | Rectangular |
Features | Prevent Contaminants and Pollutants from entering the Cabin Area |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Bell, Insley, Komatsu |
Fit Type | Vehicle Specific |
Use Location | Cabin |
Product Type | Cabin Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 2 3/16 in, Width 7 1/2 in, Length 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEETGUARD Pac, L F, LF691A (LF691A)
- BALDWIN FILTERS Air Filter, 23-11/16 in. Lx9 in. W (PA30064)
- ZORO SELECT Yoke End, Type #3, Carbon Steel (CLV003-HDG-01FR)
- BALDWIN FILTERS Air Filter, 13-11/16" H, 12-1/16" W (RS30225)
- BALDWIN FILTERS Air Filter, 9-1/16 x 3-5/8 in. (PA602)
- BALDWIN FILTERS Air Filter, 6-11/16 x 2-3/8 in. (PA2036)
- BALDWIN FILTERS Air Filter, 14-7/32 x 19-3/8 in. (RS4579)
- BALDWIN FILTERS Air Filter, 5-29/32 x 4-31/32 in. (PA4715)
- BALDWIN FILTERS Air Filter, 12-13/32 x 15-1/2 in. (RS3510)
- BALDWIN FILTERS Air Filter, 8-1/2 x 12-3/8 in. (PA3867)
- BALDWIN FILTERS Air Filter, 12-1/16 x 14-1/4 in. (PA2316)
- Baldwin Filters Automotive Engine Air Filters