Shop All Cabin Air Filters
Baldwin Filters
Air Filter, 7-1/2 x 2-3/16 in.
Mfr # PA2353
Zoro # G5821207
product price: $61.49
/ea
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 2 3/16 in
- Width 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2353
- Zoro # G5821207
- UPC # 791440017931
- Country of Origin United States
- Category Cabin Air Filters
Dimensions
Height | 2 3/16 in |
Width | 7 1/2 in |
Length | 28 in |
Overall Length | 28 in |
Overall Height | 2 3/16 in |
Overall Width | 7 1/2 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Cab Air Element |
Filter Design | Panel |
Type | Element/Cab |
Features | Prevent Contaminants and Pollutants from entering the Cabin Area |
Shape | Rectangular |
Use Location | Cabin |
Compatible Vehicle Type | Buses |
Compatible Vehicle Make | Allis-Chalmers, Case IH, Ford, John Deere, Melroe, New Holland, Spra-Coupe |
Standards | ISO 9001:2015 |
Media Material | Cellulose, Paper |
Fit Type | Vehicle Specific |
Product Type | Cabin Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 2 3/16 in, Width 7 1/2 in, Length 28 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Motor Relay Solenoid for Fisher® Snow Plows - Replaces Fisher OEM #5749K (1306401)
- CAMCO Fluid Extractor - 3 Liter (69361)
- SMARTWASHER Probe (14793)
- ILC Replacement For Trojan, 27Tmh (27TMH)
- BALDWIN FILTERS Air Filter, 9 x 2-9/16 in. (PA3804)
- BALDWIN FILTERS Air Filter, 5-9/32 x 1-5/8 in. (PA5333)
- BALDWIN FILTERS Air Filter, 6-1/2 x 11-27/32 in. (RS5305)
- BALDWIN FILTERS Air Filter, 4-9/16 x 2-1/4 in. (PA5649)
- BALDWIN FILTERS Air Filter, 11-1/4 x 2-7/16 in. (PA4991)
- BALDWIN FILTERS Air Filter, 7-1/16 x 1-5/8 in. (PA5669)
- PUROLATOR Purolator C49187C PurolatorONE Advanced Cabin Air Filter (C49187C)
- Baldwin Filters Cabin Air Filters