Shop All Cabin Air Filters
Baldwin Filters
Air Filter, 7-1/2 x 2-13/16 in.
Mfr # PA5477
Zoro # G0772852
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters No
- Height 2 13/16 in
- Width 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA5477
- Zoro # G0772852
- UPC # 791440086333
- Country of Origin Germany
- Category Cabin Air Filters
Dimensions
Height | 2 13/16 in |
Width | 7 1/2 in |
Length | 18 19/32 in |
Overall Width | 7 1/2 in |
Overall Length | 18 19/32 in |
Overall Height | 2 13/16 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Cab Air Element |
Includes | Charcoal Impregnated Media |
Type | Cab |
Features | Cab Air Element |
Product Type | Cabin Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 2 13/16 in, Width 7 1/2 in, Length 18 19/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST EXHAUST RESONATOR AND PIPE ASSEMBLY (55152)
- STROMBERG CARLSON LEND-A-HAND WHITE ALUMINUM RAIL W/FOAM GRIP (AM-200)
- SEA DOG Panel-Bilge Switch W/Alarm, #423035-1 (423035-1)
- X-TRA SEAL Tire Repair String, 1/4 In., PK60 (12-360/60)
- BALDWIN FILTERS Air Filter, 4-9/16 x 2-1/4 in. (PA5649)
- BALDWIN FILTERS Air Filter, 13-21/32 in. Lx6-1/8 in. dia. (RS5591XP)
- BALDWIN FILTERS Air Filter, 6-7/8 x 12-13/32 in. (PA4644)
- BALDWIN FILTERS Air Filter, 6 x 2-9/16 in. (PA2619)
- BALDWIN FILTERS Air Filter, 8-3/4 x 11/16 in. (PA4398)
- BALDWIN FILTERS Air Filter, 5-7/16 x 29/32 in. (PA4149 KIT)
- WIX FILTERS Cabin Air Filter, Wp10369 (WP10369)
- Baldwin Filters Cabin Air Filters