Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 7-1/16 x 22-1/2 in.
Mfr # RS5471
Zoro # G5179851
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 22 1/2 in
- Width 7 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # RS5471
- Zoro # G5179851
- UPC # 791440086357
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 22 1/2 in |
Width | 7 1/16 in |
Length | 22 1/2 in |
Outside Dia. | 7 1/16 in |
Overall Height | 22 1/2 in |
Outside Diameter - Bottom | 7 1/16 in |
Inside Diameter - Bottom | 6 13/32 in |
Details
Air Filter Type - Automotive | Engine Inner Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Radial Seal Inner Air Element |
Includes | O-Ring |
Filter Design | Radial Seal |
Type | Element |
Shape | Round |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Use Location | Engine |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Product Type | Engine Air Filter |
Compatible with Manufacturer Model Number | RS5470, RS5472 |
Compatible Vehicle Make | John Deere |
Compatible Manufacturer Part Number | RS5470, RS5472 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 22 1/2 in, Width 7 1/16 in, Length 22 1/2 in, Outside Dia. 7 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDE OPEN PRODUCTS Wide Open Wheel Spacer 4X137 1" 12mmX1.25 (SW137102W12)
- BELL SPORTS BIKE TIRE 26"" W/KEVLAR (7091022)
- SKF Shaft Seal, 2 x 2-5/8 x 5/16", CRWA1, Nitrile (19762)
- MIDWEST FASTENER 3/16" x 0.6" Black Plastic Hole Panel Retainers 10PK (69144)
- BALDWIN FILTERS Air Filter, 11-1/8 x 12-1/2 in. (LL1637-FN)
- BALDWIN FILTERS Air Filter, 12-1/32 x 10-3/8 in. (PA1705-2)
- BALDWIN FILTERS Air Filter, 5-11/32 x 11-7/16 in. (PA3608-FN)
- BALDWIN FILTERS Air Filter, 14-11/16 x 24-1/2 in. (PA2562)
- BALDWIN FILTERS Air Filter, 7-5/16 x 10-3/8 in. (PA1851)
- BALDWIN FILTERS Air Filter, 8-3/8 x 1-25/32 in. (PA4073)
- BALDWIN FILTERS Air Element, 13-1/5 x 25-1/2 in. (RS5470)
- Baldwin Filters Automotive Engine Air Filters