Shop All Cabin Air Filters
Baldwin Filters
Air Filter, 7-1/16 x 2-5/32 in.
Mfr # PA5632
Zoro # G5390411
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters No
- Height 2 5/32 in
- Width 7 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA5632
- Zoro # G5390411
- UPC # 791440090392
- Country of Origin Morocco
- Category Cabin Air Filters
Dimensions
Height | 2 5/32 in |
Width | 7 1/16 in |
Length | 12 7/16 in |
Overall Width | 7 1/16 in |
Overall Length | 12 7/16 in |
Overall Height | 2 5/32 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Cab Air Element |
Filter Design | Panel |
Type | Element |
Features | Prevent Contaminants and Pollutants from entering the Cabin Area |
Shape | Rectangular |
Standards | ISO 9001:2015 |
Product Type | Cabin Air Filter |
Compatible Vehicle Type | Buses |
Fit Type | Vehicle Specific |
Media Material | Cellulose, Paper |
Use Location | Cabin |
Compatible Vehicle Make | Caterpillar |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 2 5/32 in, Width 7 1/16 in, Length 12 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEMTOOLS 3-Jaw Adjustable Magnetic Oil Filter Wrench (25101)
- A & I PRODUCTS Female Coupler Body 4" x5" x2" (A-4150-5)
- MIDWEST FASTENER 7/16"-20 x 1-3/4" Zinc Plated Steel Fine Thread Automotive Wheel Studs 6PK (75403)
- CAR DEALER DEPOT Aluminum Mat Clamp (MC-5)
- BALDWIN FILTERS Air Filter, 7-11/16 x 1-1/8 in. (PA4327)
- BALDWIN FILTERS Element Cab Air Filter, 4-3/16 x 1-3/32in (PA5618)
- BALDWIN FILTERS Air Element, 8 x 3-1/16 in. (PA5656)
- BALDWIN FILTERS Air Filter, 7 x 1-3/8 in. (PA3777)
- BALDWIN FILTERS Air Filter, 6-1/2 x 2-3/16 in. (PA2440)
- BALDWIN FILTERS Air Filter, 4-3/32 x 1-3/32 in. (PA5650)
- PUROLATOR Purolator C15388 PurolatorONE Advanced Cabin Air Filter (C15388)
- Baldwin Filters Cabin Air Filters