Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 7-1/16 x 19-31/32 in.
Mfr # RS4639
Zoro # G2998161
product price: $82.89
/ea
Free Shipping & Returns
$82.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 19 31/32 in
- Width 7 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # RS4639
- Zoro # G2998161
- UPC # 791440065512
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 19 31/32 in |
Width | 7 1/16 in |
Length | 19 31/32 in |
Outside Dia. | 7 1/16 in |
Outside Diameter - Bottom | 7 1/16 in |
Inside Diameter - Bottom | 5 11/16 in |
Overall Height | 19 31/32 in |
Details
Air Filter Type - Automotive | Engine Inner Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Radial Seal Inner Air Element |
Includes | Flame Retardant Media |
Filter Design | Radial Seal |
Type | Radial Seal Inner |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Shape | Round |
Product Type | Engine Air Filter |
Standards | ISO 9001:2015 |
Compatible with Manufacturer Model Number | RS3870, RS3870XP, RS4638 |
Use Location | Engine |
Media Material | Cellulose, Paper |
Compatible Vehicle Make | Caterpillar |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 19 31/32 in, Width 7 1/16 in, Length 19 31/32 in, Outside Dia. 7 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Rubber Grommet, .812 Valve Hole, PK25 (G-160-25)
- AMFLO Tire Inflator 10-90 Psi (150-RET)
- STAR BRITE Star brite 093108 Star Tron Enzyme Fuel Treatment Super Concentrated Diesel Formula - 8 oz (093108)
- ILC Replacement for SUBAROBIN 263-70504-J0 STARTER (263-70504-J0 STARTER)
- BALDWIN FILTERS Air Filter, Cabin Air Element, 1" H (PA30156)
- BALDWIN FILTERS Air Filter, 9-17/32 x 19-9/16 in. (PA2475)
- BALDWIN FILTERS Air Filter, 5-1/4 x 1-19/32 in. (PA2103)
- BALDWIN FILTERS Air Filter, 6-7/8 x 2 in. (PA1814)
- BALDWIN FILTERS Air Filter, Panel Design, 12 13/32" L (PA10428)
- BALDWIN FILTERS Air Filter, 12-1/32 x 12-1/2 in. (PA1877)
- PUROLATOR Purolator A26153 PurolatorONE Advanced Air Filter (A26153)
- Baldwin Filters Automotive Engine Air Filters