Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 7-1/16 x 19-31/32 in.
Mfr # RS3871
Zoro # G1233741
product price: $73.89
/ea
$73.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 19 31/32 in
- Width 7 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # RS3871
- Zoro # G1233741
- UPC # 791440055186
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 19 31/32 in |
Width | 7 1/16 in |
Length | 19 31/32 in |
Outside Dia. | 7 1/16 in |
Overall Height | 19 31/32 in |
Inside Diameter - Bottom | 5 11/16 in |
Outside Diameter - Bottom | 7 1/16 in |
Details
Air Filter Type - Automotive | Engine Inner Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Includes | 5 11/16 in Gasket |
Description/Special Features | Radial Seal Inner Air Element |
Filter Design | Radial Seal |
Type | Radial Seal Inner |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Shape | Round |
Product Type | Engine Air Filter |
Compatible Vehicle Make | Hitachi, John Deere, Terex, Volvo |
Use Location | Engine |
Standards | ISO 9001:2015 |
Media Material | Cellulose, Paper |
Compatible with Manufacturer Model Number | RS3870, RS3870XP, RS4638 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 19 31/32 in, Width 7 1/16 in, Length 19 31/32 in, Outside Dia. 7 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Stabilizing Jack, Ratchet, 100,000 Lb. (26W614)
- BETTER BUILT ATV TOOL BOX 20 X12X9.5 (67011386)
- BANDO Auto Serpentine Belt, 7Pk1205 (7PK1205)
- VALTERRA Valterra T1006-1 Flanged Valve Fitting - 1-1/2" Spigot, Slip Socket (T1006-1)
- BALDWIN FILTERS Air Filter, 5-15/16 x 4 in. (PA669)
- BALDWIN FILTERS Air Filter, 17-15/16" H x 17-15/16" L (PA30170)
- BALDWIN FILTERS Air Filter, 7-15/16 x 10-1/4 in. (LL1636-FN)
- BALDWIN FILTERS Air Filter, 10-9/16 x 11-13/16 in. (PA2806)
- BALDWIN FILTERS Air Filter, 3-7/8 x 2-29/32 in. (PA4708)
- BALDWIN FILTERS Air Filter, Element, Panel Design, 1-1/2" H (PA31001)
- AFTERMARKET Air Filter Fits kawasaki 11013-0727 11013-7050 99999-0383 FR541V-FR600V (FIA60-0015)
- Baldwin Filters Automotive Engine Air Filters