Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 7-11/32 x 15-5/32 in.
Mfr # PA2369
Zoro # G2260964
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 15 5/32 in
- Width 7 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA2369
- Zoro # G2260964
- UPC # 791440018112
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 15 5/32 in |
Width | 7 11/32 in |
Length | 15 5/32 in |
Outside Dia. | 7 11/32 in |
Outside Diameter - Bottom | 7 11/32 in |
Inside Diameter - Bottom | 3 31/32 in |
Inside Diameter | 7/16 in |
Overall Height | 15 5/32 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 15 5/32 in, Width 7 11/32 in, Length 15 5/32 in, Outside Dia. 7 11/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Wheel Bearing and Hub Assembly - Front, HA590228 (HA590228)
- SEA-DOG Flush Mount Flagpole Socket-25degree-1-1/4" ID-316 Stainless Steel (491713-1)
- LIPPERT 76IN SNAP TRIM SCREW COVER, BLACK (CUT TO LENGTH NEEDED) (326192)
- DISCO Blk Flat Top Phil Screws 10X1/2" 1/2"OD Washer PK100 (9205PK)
- BALDWIN FILTERS Air Element With Fins And Lid, PA3879-FN (PA3879-FN)
- BALDWIN FILTERS Air Filter, 12-1/32 x 8-1/2 in. (PA2473)
- BALDWIN FILTERS Air Filter, 14-7/32 x 18-11/32 in. (RS3700)
- BALDWIN FILTERS Air Filter, 6-7/8 x 16-3/8 in. (PA2426-FN)
- BALDWIN FILTERS Air Filter, 22 x 24-3/4 in. (PA3633)
- BALDWIN FILTERS Air Filter, 4-7/8 to 12-7/32 x 7-11/32 in (CA4702)
- BALDWIN FILTERS Air Filter, 3-1/16 x 3-5/8 in. (PA644)
- Baldwin Filters Automotive Engine Air Filters