Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 7-11/32 x 15-17/32 in.
Mfr # RS5334
Zoro # G0386897
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 15 17/32 in
- Width 7 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # RS5334
- Zoro # G0386897
- UPC # 791440078741
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 15 17/32 in |
Width | 7 11/32 in |
Length | 15 17/32 in |
Outside Dia. | 7 11/32 in |
Inside Diameter | 4 5/32 in |
Outside Diameter - Bottom | 7 11/32 in |
Overall Height | 15 17/32 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Includes | 4 5/32 in Gasket |
Item | Automotive Air Filter |
Description/Special Features | Outer Air Filter Element |
Filter Design | Radial Seal |
Type | Element/Radial Seal/Outer |
Shape | Round |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Compatible with Manufacturer Model Number | RS5335 |
Use Location | Engine |
Product Type | Engine Air Filter |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Komatsu |
Media Material | Cellulose, Paper |
Compatible Manufacturer Part Number | RS5335 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 15 17/32 in, Width 7 11/32 in, Length 15 17/32 in, Outside Dia. 7 11/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAEKON 76500 Ignition Coil Tester (WAE76500)
- A & I PRODUCTS Lamp Bulb H3 12V 55W, Side Headlight/Worklight 1.75" x4" x1.75" (A-1312210C2)
- CURT Trailer Hitch, 2" Receiver, Class 3,13295 (13295)
- STANDARD IGNITION HOOD AJAR SWITCH (AW-1056)
- BALDWIN FILTERS Air Filter, 3-11/32 x 13-9/32 in. (PA4961)
- BALDWIN FILTERS Air Filter, Element, Panel, 1-9/32in. L (PA5276)
- BALDWIN FILTERS Air Filter, 12-3/4 x 24-1/2 in. (PA4566)
- BALDWIN FILTERS Air Filter, Element, Conical, 14-57/64"H (PA30207)
- BALDWIN FILTERS Air Filter, 5-11/32 x 11-7/16 in. (PA3608-FN)
- BALDWIN FILTERS Air Filter, 11 x 19-3/8 in. (RS3730)
- BALDWIN FILTERS Air Filter, 6-3/32 x 10-13/32 in. (PA1753-FN)
- Baldwin Filters Automotive Engine Air Filters