Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 7-11/32 x 11-3/32 in.
Mfr # RS3706
Zoro # G0640087
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 11 3/32 in
- Width 7 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # RS3706
- Zoro # G0640087
- UPC # 791440046344
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 11 3/32 in |
Width | 7 11/32 in |
Length | 11 3/32 in |
Outside Dia. | 7 11/32 in |
Inside Diameter - Bottom | 3 19/32 in |
Outside Diameter - Bottom | 7 11/32 in |
Overall Height | 11 3/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Includes | 3 19/32 in Gasket |
Item | Automotive Air Filter |
Description/Special Features | Radial Seal Heavy-Duty Air Element |
Filter Design | Radial Seal |
Type | Radial Seal |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Shape | Round |
Product Type | Engine Air Filter |
Compatible Vehicle Make | Chevrolet, GMC |
Use Location | Engine |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Compatible Vehicle Type | Light Duty Trucks, Passenger Vehicles |
Media Material | Cellulose, Paper |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 11 3/32 in, Width 7 11/32 in, Length 11 3/32 in, Outside Dia. 7 11/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 7 Pc 3/8 Dr Spark Plug Socket Set (8845)
- FUNNEL KING Accessory Power Connector Kits, 12 Volt (32850)
- THE ABSORBER CHAMOIS SYNABSORB27""X17"" (51149)
- STENS Paddle Replaces Oem : Toro 99-9313 780-180 (780-180)
- BALDWIN FILTERS Air Filter, 6-17/32 to 9-3/4 x 3-5/8 in. (PA4093)
- BALDWIN FILTERS Air Filter, 12-1/32 x 8-1/2 in. (PA2473)
- BALDWIN FILTERS Air Filter, 9-27/32 x 17-9/16 in. (RS5411)
- BALDWIN FILTERS Air Filter, 6-1/32 to 11-7/8 x 8-23/32 in (CA5369)
- BALDWIN FILTERS Air Filter, 5-31/32 x 14-1/8 in. (RS3920)
- BALDWIN FILTERS Air Filter, 8-5/32 x 16-9/16 in. (RS3734XP)
- BALDWIN FILTERS Air Filter, 11-7/8 x 4-11/32 in. (PA2337)
- Baldwin Filters Automotive Engine Air Filters