Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 7-11/32 in. Lx3-9/32 in. dia.
Mfr # PA30063
Zoro # G1582686
$68.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 10 7/16 in
- Width 3 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA30063
- Zoro # G1582686
- UPC # 791440097162
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 10 7/16 in |
Width | 3 9/32 in |
Length | 7 11/32 in |
Outside Dia. | 3 9/32 in |
Inside Diameter - Bottom | 1 3/4 in |
Outside Diameter | 3 9/32 in |
Inside Diameter | 1/4 in |
Outside Diameter - Bottom | 5 in |
Overall Height | 10 7/16 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 10 7/16 in, Width 3 9/32 in, Length 7 11/32 in, Outside Dia. 3 9/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 6 Inch Hook & Keeper Door Holder - Stainless Steel (DH5006SS)
- CURT Trailer Hitch, 2" Receiver, Class 3,13130 (13130)
- ROADPRO Fuse Replacement, 2 Pin Plug/12V Plug (RPPS-219)
- WESTWARD Booster Cable, Heavy Duty, 350 Max Amps (23PC98)
- BALDWIN FILTERS Air Filter, 22 x 24-3/4 in. (PA3633)
- BALDWIN FILTERS Air Filter, 6-1/8 x 18-5/16 in. (PA2388)
- BALDWIN FILTERS Air Filter, 12 x 4-13/32 in. (PA4005)
- BALDWIN FILTERS Air Filter, 2-1/8 x 7-27/32 in. (PA4896)
- BALDWIN FILTERS Air Filter, 5-1/2 x 8-3/8 in. (PA2807)
- BALDWIN FILTERS Air Filter, 6-7/8 x 14-13/32 in. (RS3519)
- BALDWIN FILTERS Air Filter, 6-3/8 x 3 in. (PA634)
- Baldwin Filters Automotive Engine Air Filters