Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 6 x 7-3/4 in.
Mfr # PA3908
Zoro # G7516661
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 7 3/4 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA3908
- Zoro # G7516661
- UPC # 791440057661
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 7 3/4 in |
Width | 6 in |
Length | 7 3/4 in |
Outside Dia. | 6 in |
Outside Diameter - Bottom | 6 in |
Inside Diameter | 5/8 in |
Overall Height | 7 3/4 in |
Inside Diameter - Bottom | 4 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 7 3/4 in, Width 6 in, Length 7 3/4 in, Outside Dia. 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Brass Compression Nut, 1/8 Tube, 1/bag (CFN-0B)
- WJB BEARING Clutch Ball Thrust, Wr614018 (WR614018)
- ECCO Flood Light, LED, 3" D (EW2431)
- INNOVATIVE PRODUCTS OF AMERICA Micro Male Electrical Pin Cleaners, 5" L (8043)
- BALDWIN FILTERS Air Filter, 12-1/32 x 16-1/2 in. (PA2533)
- BALDWIN FILTERS Air Filter, 12-1/32 x 21-1/2 in. (PA2713)
- BALDWIN FILTERS Air Filter, 8-1/4 x 22-3/8 in. (PA2457)
- BALDWIN FILTERS Air Filter, 10 and 10-1/4 x 3-1/4 in. (PA607)
- BALDWIN FILTERS Air Filter, 3-5/16in. L x 7-3/8in. dia. (PA30025)
- BALDWIN FILTERS Air Filter, 3-1/16 x 10-15/32 in. (RS4962)
- DONALDSON Air Filter, Safety Radialseal, P822769 (P822769)
- Baldwin Filters Automotive Engine Air Filters