Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 6 x 4-1/16 in.
Mfr # PA2064
Zoro # G4465526
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 4 1/16 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2064
- Zoro # G4465526
- UPC # 791440015807
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 4 1/16 in |
Width | 6 in |
Length | 4 1/16 in |
Outside Dia. | 6 in |
Outside Diameter - Bottom | 6 in |
Inside Diameter - Bottom | 4 5/8 in |
Overall Height | 4 1/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | 4 5/8 in Gasket |
Description/Special Features | Air Element |
Item | Automotive Air Filter |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Use Location | Engine |
Compatible Vehicle Type | Farm Equipment |
Compatible Vehicle Make | Bolens, Ford, Husky, Hustler, Jacobsen |
Standards | ISO 9001:2015 |
Media Material | Cellulose, Paper |
Fit Type | Vehicle Specific |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 4 1/16 in, Width 6 in, Length 4 1/16 in, Outside Dia. 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERJOCK Deadman Switch With Mounting Bracket (SU2601167)
- ANCOR NMEA 2000 Power Isolator (270113)
- AGS Brass Union Tee, Female (1/4-18 NPT), 1/bag (BLF-71B)
- BILSTEIN Mini Cooper 13-07 Shock Absorber, 19-216003 (19-216003)
- BALDWIN FILTERS Air Element, PA3457 (PA3457)
- BALDWIN FILTERS Air Filter, 5-11/32 x 1-21/32 in. (PA2101A)
- BALDWIN FILTERS Air Filter, 4-5/32 x 2-7/8 in. (PA5311)
- BALDWIN FILTERS Air Filter, 11-7/8 x 13-3/8 in. (PA1790)
- BALDWIN FILTERS Air Filter, 2-3/8 x 8-7/8 in. (PA5437)
- BALDWIN FILTERS Air Filter Element, 1-7/32" Height (PA30140)
- ACDELCO Element Asm-A/Cl, A1096C (A1096C)
- Baldwin Filters Automotive Engine Air Filters