Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 6 x 3-7/8 in.
Mfr # PA652
Zoro # G6134143
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 3 7/8 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA652
- Zoro # G6134143
- UPC # 791440007376
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 3 7/8 in |
Width | 6 in |
Length | 3 7/8 in |
Outside Dia. | 6 in |
Outside Diameter - Bottom | 6 in |
Inside Diameter - Bottom | 4 5/8 in |
Overall Height | 3 7/8 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Air Element |
Item | Automotive Air Filter |
Includes | Flame Retardant Media |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Standards | ISO 9001:2015 |
Product Type | Engine Air Filter |
Compatible Vehicle Make | Allis-Chalmers, Continental, Pettibone-Mulliken |
Use Location | Engine |
Media Material | Cellulose, Paper |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 3 7/8 in, Width 6 in, Length 3 7/8 in, Outside Dia. 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADCO Fit 31-1/4 Inch Diameter Tires, Plain, Black, Vinyl, With Hollow Bead Welt Cord And Elasticized Back (1733)
- AUTOTEX Wiper Motor, 12V (H131)
- MAIN FILTER TAKEUCHI TX340404161 Replacement/Interchange Spin-On Filter (MF0575528)
- VALTERRA VALTERRA LLC T58 Sewer Waste Valve; 3 In. (V46-T58)
- BALDWIN FILTERS Air Filter, 9-7/32 x 17-1/2 in. (PA2673)
- BALDWIN FILTERS Air Filter, 9-5/32 x 13-7/16 in. (RS5442)
- BALDWIN FILTERS Air Filter, 10-3/16 x 1-15/32 in. (PA4453)
- BALDWIN FILTERS Air Filter, Breather Design, 6 7/8" L (CV15016)
- BALDWIN FILTERS Air Filter, 7-11/32 x 23-1/2 in. (PA2726)
- BALDWIN FILTERS Air Filter, 5-3/4 x 5-31/32 in. (PA1721)
- DONALDSON Air Cleaner, Fpg Radialseal, G065411 (G065411)
- Baldwin Filters Automotive Engine Air Filters