Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 6 x 3-1/8 in.
Mfr # PA2067
Zoro # G2839392
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 3 1/8 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2067
- Zoro # G2839392
- UPC # 791440015838
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 3 1/8 in |
Width | 6 in |
Length | 3 1/8 in |
Outside Dia. | 6 in |
Overall Height | 3 1/8 in |
Inside Diameter - Bottom | 4 5/8 in |
Outside Diameter - Bottom | 6 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 3 1/8 in, Width 6 in, Length 3 1/8 in, Outside Dia. 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORCRAFT Hose - Windshield Washer, Kw33 (KW33)
- TRUCKSPEC CB Antenna Coax Cable with PL-259 Connec (TS-9CC)
- BALDWIN FILTERS Fuel Filter, 4-15/16x3-11/16x3-11/32 In (BF909)
- MAXXIMA Warning Light, Amber, Flashing, 12/24V DC (M20486YCL)
- BALDWIN FILTERS Air Filter, 3-1/8 to 5-3/32 x 3-1/8 in. (PA4695)
- BALDWIN FILTERS Air Filter, 10-7/32 x 7-1/2 in. (PA1606)
- BALDWIN FILTERS Air Filter, 12-1/16 x 16-3/32 in. (RS4862)
- BALDWIN FILTERS Air Filter, 10-9/16 x 7-5/16 in. (PA2830)
- BALDWIN FILTERS Air Filter, 2-15/16 x 3-15/16 in. (PA1688)
- BALDWIN FILTERS Air Filter, 4-13/32 x 2-3/8 in. (PA1712)
- PUROLATOR Purolator A36121 PurolatorONE Advanced Air Filter (A36121)
- Baldwin Filters Automotive Engine Air Filters